Shop OMEGA
See all product information
Create Account
Hi-Acc RTD Probe, 40"L, 3-Wire, PFA
- Mfr # PR-10H-3-100-3/16-2
- Zoro # G623357786
product price:Â
$
58.49
/ea
Key Features
Connector Type
Wire Leads
Maximum Temperature (°C)
450 Degrees C
Probe Sheath Material
316 Stainless Steel
Maximum Temperature (°F)
842 Degrees F
For Media Type
Air, Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-10H-3-100-3/16-2
- Zoro #
- G623357786
- UPC #
- -
- Country of Origin
- United States
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 450 Degrees C
- Probe Sheath Material
- 316 Stainless Steel
- Item
- Long-Life & High-Accuracy RTD Probes
- Maximum Temperature (°F)
- 842 Degrees F
- For Media Type
- Air, Water
- Response Time
- 4.11 sec
- Minimum Temperature °C
- -50 Degrees C
- Minimum Temperature °F
- -58 Degrees F
- Number of Wires
- 3-Wire
- Resistance
- 100 ohm
- Element Accuracy Class
- Class A
- Cable Material
- PFA
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Cable Length
- 40 in
- Probe Length
- 2 in
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 3-Wire, Not Applicable, Wire Leads, Cable Material PFA, Cable Length 40 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.