Hi-Acc RTD Probe, 40"L, 3-Wire, PFA
- Mfr # RTD-860
- Zoro # G123359723
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°F)
450 Degrees F
Maximum Temperature (°C)
230 Degrees C
Probe Sheath Material
304 Stainless Steel
Probe Length
1.25 in
Number of Wires
3-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTD-860
- Zoro #
- G123359723
- UPC #
- -
- Country of Origin
- United States
- Item
- Long-Life & High-Accuracy RTD Probes
- Maximum Temperature (°F)
- 450 Degrees F
- Maximum Temperature (°C)
- 230 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Number of Wires
- 3-Wire
- For Media Type
- Air, Water
- Element Accuracy Class
- Class A
- Minimum Temperature °C
- -50 Degrees C
- Resistance
- 100 ohm
- Cable Material
- PFA
Dimensions
- Probe Length
- 1.25 in
- Cable Length
- 40 in
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 3-Wire, Not Applicable, Cable Material PFA, Cable Length 40 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.