Shop OMEGA
See all product information
Create Account
Hi-Acc RTD Probe, 6 ft L, 4-Wire, PFA
- Mfr # P-L-A-1/8-3-1/8-T-6
- Zoro # G123355954
product price:Â
$
307.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cable Length
6 ft
Process Mounting Thread Size
1/8" MNPT
Probe Length
3 in
Connector Type
Wire Leads
Probe Sheath Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-L-A-1/8-3-1/8-T-6
- Zoro #
- G123355954
- UPC #
- -
- Country of Origin
- United States
- Connector Type
- Wire Leads
- Item
- Long-Life & High-Accuracy RTD Probes
- Probe Sheath Material
- 304 Stainless Steel
- Cable Material
- PFA
- For Media Type
- Air, Water
- Resistance
- 100 ohm
- Number of Wires
- 4-Wire
- Maximum Temperature (°C)
- 250 Degrees C
- Element Accuracy Class
- Class A
- Minimum Temperature °C
- -100 Degrees C
Dimensions
- Cable Length
- 6 ft
- Process Mounting Thread Size
- 1/8" MNPT
- Probe Length
- 3 in
- Manufacturer Warranty Length
- 1 yr
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 4-Wire, Not Applicable, Wire Leads, Cable Material PFA, Cable Length 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.