IEC Mini Plug, Type K, Alumel; Chromel
- Mfr # SMPW-KI-M-NL
- Zoro # G923354089
product price:Â
$
6.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Thermocouple Type
Type K
Temperature Fahrenheit - Maximum
356 Degrees F
Product Type
Plug
Includes Clamp
No Clamp Included
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMPW-KI-M-NL
- Zoro #
- G923354089
- UPC #
- -
- Country of Origin
- United States
- For Thermocouple Type
- Type K
- Temperature Fahrenheit - Maximum
- 356 Degrees F
- Product Type
- Plug
- Includes Clamp
- No Clamp Included
- Standards
- RoHS
- Connection Type
- IEC Mini Plug
- Series
- SMPW Series
- Includes Write-On Window
- No Write-On Window Included
- Contact Material
- Alumel, Chromel
- Item
- Temperature Probe Connectors & Adapters
- Body Color
- Green
Description
Temperature Probe Connectors & Adapters, Contact Material Alumel, Chromel, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.