In-Line Shorty Bottle Jack, 20 tons
- Mfr # 10208
- Zoro # G9068249
product price:Â
$
299.99
/ea
Sold in multiples of 2 for
$599.98
Free Shipping & Returns
Key Features
Standards
ASME PASE 2014
Load Capacity
20 ton
Minimum Height
6 1/2 in
Base Length
9 in
Extension Screw Length
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10208
- Zoro #
- G9068249
- UPC #
- -
- Country of Origin
- China
Dimensions
- Minimum Height
- 6 1/2 in
- Base Length
- 9 in
- Extension Screw Length
- 1 1/2 in
- Maximum Lift Height
- 11 1/4 in
- Base Width
- 7 in
Details
- Item
- In-Line Shorty Bottle Jack
- Standards
- ASME PASE 2014
- Load Capacity
- 20 ton
- Power Source
- Manual
- Lifting Actuator
- Handle
- Features
- Power Source - TS Only
- Mechanical
- Jack Type
- Bottle Jack
Description
In-Line Shorty Bottle Jack, Jack Type Bottle Jack, Load Capacity 20 ton, Lifting Actuator Handle, Maximum Lift Height 11 1/4 in, Power Source Manual, Minimum Height 6 1/2 in, Standards ASME PASE 2014, Base Length 9 in, Base Width 7 in, Extension Screw Length 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.