This item is Discontinued.

Omega Industrial Omega Industrial OHT-2 Tub Hot Dipped - 15 gal OHT-2

Omega Industrial OHT-2 Tub Hot Dipped - 15 gal (Discontinued)

  • Mfr # OHT-2
  • Zoro # G204087774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OHT-2
Zoro #
G204087774
UPC #
727908364583
Country of Origin
China

Description

Tub Hot Dipped - 15 gal

Heavy top wire reinforcement, double seamed bottoms. Strong gauge steel drop handles are firmly attached to the body. Body wedges add even more strength to these scrub tubs. Hot dipped galvanized. 10-3/4" High 21-1/2" Top.

Features
  • Tub Hot Dipped - 15 gal
Specifications
  • Dimension: 0.85 x 0.85 x 0.85 in.
  • Cube: 0.62
  • Weight: 6.67 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.