This item is Discontinued.

Omega Industrial Omega Industrial VRT - 000 Vintage Round Tub VRT # 000

Omega Industrial VRT - 000 Vintage Round Tub (Discontinued)

  • Mfr # VRT # 000
  • Zoro # G004001291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRT # 000
Zoro #
G004001291
UPC #
630125258415
Country of Origin
China

Description

Vintage Round Tub

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Vintage Round Tub
Specifications
  • Dimension: 6.5 x 12 x 15 in.
  • Cube: 1170
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.