Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41003
Zoro #
G0934871
UPC #
-
Country of Origin
China
Dimensions
Saddle Base Size
9.88 in L x 9.88 in W
Overall Length
36 1/2 in
Extended Saddle Size
20.25 in L x 20.25 in W
Overall Width
34 in
Minimum Height
36 1/4 in
Details
Features
Multi-Adjustment Knobs
Item
Telescopic Transmission Jack,1/2 tons
Product Type
Transmission Jack
Caster Type
Swivel Ball Bearing Caster
Jack Type
Transmission Jack
Securing Mechanism
Chain
Load Capacity
0.5 ton
Lifting Actuator
Manual Handle
Description
Telescopic Transmission Jack,1/2 tons, Load Capacity 0.5 ton, Lifting Actuator Manual Handle, Securing Mechanism Chain, Jack Type Transmission Jack, Caster Type Swivel Ball Bearing Caster, Extended Saddle Size 20.25 in L x 20.25 in W, Features Multi-Adjustment Knobs, Minimum Height 36 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.