Shop OMEGA
See all product information
Create Account
Mini Jack, Type E, Chromel; Constantan
- Mfr # SMP-E-F
- Zoro # G723353640
product price:Â
$
9.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Color
Purple
Includes Write-On Window
Write-On Window Included
For Sensor Technology
Thermocouple
Features
Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Includes Clamp
No Clamp Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP-E-F
- Zoro #
- G723353640
- UPC #
- -
- Country of Origin
- United States
- Body Color
- Purple
- Item
- Temperature Probe Connectors & Adapters
- Includes Write-On Window
- Write-On Window Included
- For Sensor Technology
- Thermocouple
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- Includes Clamp
- No Clamp Included
- Connection Type
- Mini Jack
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Contact Material
- Chromel, Constantan
- Product Type
- Jack
- Series
- SMP Series
- Body Material
- Glass-Filled Nylon
- Standards
- RoHS
- For Thermocouple Type
- Type E
Dimensions
- Overall Length
- 1 in
- For Wire Size - Maximum
- 20 AWG
- Wire Rope Length
- 1 in
- Length
- 1 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Chromel, Constantan, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.