Mini Jack, Type J, Blk, Constantan; Iron
- Mfr # MPJ-J-F
- Zoro # G523353604
product price:Â
$
6.95
/ea
Key Features
Body Color
Black
For Sensor Technology
Thermocouple
Series
MPJ Series
Connection Type
Mini Jack
Temperature Fahrenheit - Maximum
356 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPJ-J-F
- Zoro #
- G523353604
- UPC #
- -
- Country of Origin
- United States
- Body Color
- Black
- For Sensor Technology
- Thermocouple
- Series
- MPJ Series
- Connection Type
- Mini Jack
- Temperature Fahrenheit - Maximum
- 356 Degrees F
- Contact Material
- Constantan, Iron
- Product Type
- Panel Jack
- Item
- Temperature Probe Connectors & Adapters
- For Thermocouple Type
- Type J
- Body Material
- Glass-Filled Nylon
- Standards
- RoHS
- Includes Clamp
- No Clamp Included
- Features
- Accessible Terminal Screws, Compact Size, Easy Mount with Spring Clip
- Includes Write-On Window
- No Write-On Window Included
Dimensions
- Fits Chest Size
- Accessible Terminal Screws, Compact Size, Easy Mount with Spring Clip
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Iron, Product Type Panel Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.