Mini Jack, Type J, Blk, Constantan; Iron
- Mfr # SMP-J-F
- Zoro # G723360945
product price:Â
$
9.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Standards
RoHS
Connection Type
Mini Jack
Product Type
Jack
Body Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP-J-F
- Zoro #
- G723360945
- UPC #
- -
- Country of Origin
- United States
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- Standards
- RoHS
- Connection Type
- Mini Jack
- Product Type
- Jack
- Item
- Temperature Probe Connectors & Adapters
- Body Color
- Black
- Includes Clamp
- No Clamp Included
- Body Material
- Glass-Filled Nylon
- Contact Material
- Constantan, Iron
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Includes Write-On Window
- Write-On Window Included
- For Thermocouple Type
- Type J
- Series
- SMP Series
- For Sensor Technology
- Thermocouple
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Iron, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.