Mini Jack, Type J, Blk, Constantan; Iron
- Mfr # SMPW-CC-J-F
- Zoro # G523358234
product price:Â
$
9.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Clamp
Clamp Included
Connection Type
Mini Jack
Series
SMPW-CC Series
Standards
RoHS
Temperature Fahrenheit - Maximum
180 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMPW-CC-J-F
- Zoro #
- G523358234
- UPC #
- -
- Country of Origin
- United States
- Includes Clamp
- Clamp Included
- Connection Type
- Mini Jack
- Item
- Temperature Probe Connectors & Adapters
- Series
- SMPW-CC Series
- Standards
- RoHS
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- For Sensor Technology
- Thermocouple
- Features
- 100% Top Side Assembly, Captive Cover Screws, Combination Phillips/Slot Screws, Contact Washers for Quick Connect, Internal Wire Divider, Strain Relief With Grommet
- For Thermocouple Type
- Type J
- Contact Material
- Constantan, Iron
- Body Color
- Black
- Includes Write-On Window
- No Write-On Window Included
- Body Material
- Glass-Filled Nylon
- Product Type
- Jack
Dimensions
- Overall Length
- 1 3/10 in
- For Wire Size - Maximum
- 20 AWG
- Wire Rope Length
- 1 3/10 in
- Length
- 1 3/10 in
- Fits Chest Size
- 100% Top Side Assembly, Captive Cover Screws, Combination Phillips/Slot Screws, Contact Washers for Quick Connect, Internal Wire Divider, Strain Relief With Grommet
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Iron, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.