Mini Jack, Type J, Blk, Constantan; Iron
- Mfr # SMPW-J-F
- Zoro # G123356739
product price:Â
$
7.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Thermocouple Type
Type J
For Sensor Technology
Thermocouple
Overall Length
1 in
Temperature Fahrenheit - Maximum
180 Degrees C
Contact Material
Constantan, Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMPW-J-F
- Zoro #
- G123356739
- UPC #
- -
- Country of Origin
- United States
- For Thermocouple Type
- Type J
- For Sensor Technology
- Thermocouple
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Contact Material
- Constantan, Iron
- Standards
- RoHS
- Product Type
- Jack
- Series
- SMPW Series
- Connection Type
- Mini Jack
- Includes Clamp
- No Clamp Included
- Includes Write-On Window
- Write-On Window Included
- Body Color
- Black
- Body Material
- Glass-Filled Nylon
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- Item
- Temperature Probe Connectors & Adapters
Dimensions
- Overall Length
- 1 in
- For Wire Size - Maximum
- 20 AWG
- Wire Rope Length
- 1 in
- Length
- 1 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Iron, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.