Mini Jack, Type K, Alomega; Chromega
- Mfr # SMPW-K-F-NL
- Zoro # G823357180
product price:Â
$
7.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Material
Glass-Filled Nylon
Contact Material
Alomega, Chromega
Product Type
Jack
Includes Clamp
No Clamp Included
Connection Type
Mini Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMPW-K-F-NL
- Zoro #
- G823357180
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Glass-Filled Nylon
- Contact Material
- Alomega, Chromega
- Item
- Temperature Probe Connectors & Adapters
- Product Type
- Jack
- Includes Clamp
- No Clamp Included
- Connection Type
- Mini Jack
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- For Sensor Technology
- Thermocouple
- Series
- SMPW Series
- Standards
- RoHS
- For Thermocouple Type
- Type K
- Temperature Fahrenheit - Maximum
- 356 Degrees F
- Body Color
- Yellow
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Alomega, Chromega, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.