Mini Jack, Type K, Alumel; Chromel
- Mfr # PCC-SMP-K-5
- Zoro # G023359427
product price:Â
$
59.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Temperature Fahrenheit - Maximum
180 Degrees C
Features
Compact Design, OEM Design for Production Use
For Sensor Technology
Thermocouple
Connection Type
Mini Jack
Series
PCC Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCC-SMP-K-5
- Zoro #
- G023359427
- UPC #
- -
- Country of Origin
- United States
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Features
- Compact Design, OEM Design for Production Use
- For Sensor Technology
- Thermocouple
- Connection Type
- Mini Jack
- Series
- PCC Series
- Body Color
- None
- Product Type
- Jack
- Body Material
- Glass-Filled Nylon
- Includes Write-On Window
- No Write-On Window Included
- Standards
- RoHS
- Item
- Temperature Probe Connectors & Adapters
- Includes Clamp
- No Clamp Included
- For Thermocouple Type
- Type K
- Mounting Style
- Circuit Board
- Contact Material
- Alumel, Chromel
Dimensions
- Overall Length
- 20 4/5 mm
- Wire Rope Length
- 20 4/5 mm
- Length
- 20 4/5 mm
- Fits Chest Size
- Compact Design, OEM Design for Production Use
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Alumel, Chromel, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.