Shop OMEGA
See all product information
Create Account
Mini Jack, Type K, Yel, Alumel; Chromel
- Mfr # MTP-K-F
- Zoro # G223354192
product price:Â
$
9.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Write-On Window
No Write-On Window Included
For Sensor Technology
RTD, Thermocouple
Temperature Fahrenheit - Maximum
180 Degrees C
Body Material
Glass-Filled Nylon
Features
Combination Phillips/Slot Screws, Heavy Duty Construction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTP-K-F
- Zoro #
- G223354192
- UPC #
- -
- Country of Origin
- United States
- Includes Write-On Window
- No Write-On Window Included
- For Sensor Technology
- RTD, Thermocouple
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Body Material
- Glass-Filled Nylon
- Features
- Combination Phillips/Slot Screws, Heavy Duty Construction
- For Thermocouple Type
- Type K
- Contact Material
- Alumel, Chromel
- Series
- MTP Series
- Connection Type
- Mini Jack
- For RTD Number of Wires
- 3-Wire
- Standards
- RoHS
- Includes Clamp
- No Clamp Included
- Item
- Temperature Probe Connectors & Adapters
- Body Color
- Yellow
- Product Type
- Jack
- Grounded/Ungrounded
- Grounded
Dimensions
- Overall Length
- 1 3/50 in
- For Wire Size - Maximum
- 20 AWG
- Wire Rope Length
- 1 3/50 in
- Length
- 1 3/50 in
- Fits Chest Size
- Combination Phillips/Slot Screws, Heavy Duty Construction
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Alumel, Chromel, Product Type Jack, Grounded/Ungrounded Grounded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.