Shop OMEGA
See all product information
Create Account
Mini Jack, Type K, Yel, Alumel; Chromel
- Mfr # SHX-K-F
- Zoro # G123357699
product price:Â
$
20.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Combination Phillips/Slot Screws, One-Piece Body with Removable Cap Design, Oversized Terminal Screws for Easy Wiring
Standards
RoHS
For Wire Size - Maximum
20 AWG
Connection Type
Mini Jack
Includes Clamp
No Clamp Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHX-K-F
- Zoro #
- G123357699
- UPC #
- -
- Country of Origin
- United States
- Features
- Combination Phillips/Slot Screws, One-Piece Body with Removable Cap Design, Oversized Terminal Screws for Easy Wiring
- Standards
- RoHS
- Connection Type
- Mini Jack
- Includes Clamp
- No Clamp Included
- For Thermocouple Type
- Type K
- Body Material
- Ceramic
- Product Type
- Jack
- Body Color
- Yellow
- Series
- SHX Series
- For Sensor Technology
- Thermocouple
- Includes Write-On Window
- No Write-On Window Included
- Item
- Temperature Probe Connectors & Adapters
- Contact Material
- Alumel, Chromel
- Temperature Fahrenheit - Maximum
- 650 Degrees C
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 3/50 in
- Wire Rope Length
- 1 3/50 in
- Length
- 1 3/50 in
- Fits Chest Size
- Combination Phillips/Slot Screws, One-Piece Body with Removable Cap Design, Oversized Terminal Screws for Easy Wiring
Description
Temperature Probe Connectors & Adapters, Body Material Ceramic, Contact Material Alumel, Chromel, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.