Mini Jack, Type K, Yel, Alumel; Chromel
- Mfr # SMP-K-F
- Zoro # G523353406
product price:Â
$
9.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Contact Material
Alumel, Chromel
Temperature Fahrenheit - Maximum
180 Degrees C
Product Type
Jack
Body Material
Glass-Filled Nylon
Body Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP-K-F
- Zoro #
- G523353406
- UPC #
- -
- Country of Origin
- United States
- Contact Material
- Alumel, Chromel
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Product Type
- Jack
- Body Material
- Glass-Filled Nylon
- Body Color
- Yellow
- Includes Clamp
- No Clamp Included
- For Sensor Technology
- Thermocouple
- Standards
- RoHS
- For Thermocouple Type
- Type K
- Connection Type
- Mini Jack
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- Series
- SMP Series
- Includes Write-On Window
- Write-On Window Included
- Item
- Temperature Probe Connectors & Adapters
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Alumel, Chromel, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.