Shop OMEGA
See all product information
Create Account
Mini Jack, Type K, Yel, Alumel; Chromel
- Mfr # SMPW-CC-K-F
- Zoro # G623360724
product price:Â
$
9.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
1 3/10 in
Includes Clamp
Clamp Included
Temperature Fahrenheit - Maximum
180 Degrees C
For Sensor Technology
Thermocouple
Features
100% Top Side Assembly, Captive Cover Screws, Combination Phillips/Slot Screws, Contact Washers for Quick Connect, Internal Wire Divider, Strain Relief With Grommet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMPW-CC-K-F
- Zoro #
- G623360724
- UPC #
- -
- Country of Origin
- United States
- Includes Clamp
- Clamp Included
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- For Sensor Technology
- Thermocouple
- Features
- 100% Top Side Assembly, Captive Cover Screws, Combination Phillips/Slot Screws, Contact Washers for Quick Connect, Internal Wire Divider, Strain Relief With Grommet
- Includes Write-On Window
- No Write-On Window Included
- Standards
- RoHS
- For Thermocouple Type
- Type K
- Body Material
- Glass-Filled Nylon
- Product Type
- Jack
- Series
- SMPW-CC Series
- Connection Type
- Mini Jack
- Contact Material
- Alumel, Chromel
- Item
- Temperature Probe Connectors & Adapters
- Body Color
- Yellow
Dimensions
- Overall Length
- 1 3/10 in
- For Wire Size - Maximum
- 20 AWG
- Wire Rope Length
- 1 3/10 in
- Length
- 1 3/10 in
- Fits Chest Size
- 100% Top Side Assembly, Captive Cover Screws, Combination Phillips/Slot Screws, Contact Washers for Quick Connect, Internal Wire Divider, Strain Relief With Grommet
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Alumel, Chromel, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.