Shop OMEGA
See all product information
Create Account
Mini Jack, Type R; S, Copper
- Mfr # SMPW-R/S-F
- Zoro # G123353776
product price:Â
$
8.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connection Type
Mini Jack
Product Type
Jack
Includes Write-On Window
Write-On Window Included
Includes Clamp
No Clamp Included
Overall Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMPW-R/S-F
- Zoro #
- G123353776
- UPC #
- -
- Country of Origin
- United States
- Connection Type
- Mini Jack
- Product Type
- Jack
- Includes Write-On Window
- Write-On Window Included
- Includes Clamp
- No Clamp Included
- Contact Material
- Copper, Low Nickel Copper
- Body Color
- Green
- Series
- SMPW Series
- Body Material
- Glass-Filled Nylon
- For Sensor Technology
- Thermocouple
- Standards
- RoHS
- For Thermocouple Type
- Type R, Type S
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- Item
- Temperature Probe Connectors & Adapters
Dimensions
- Overall Length
- 1 in
- For Wire Size - Maximum
- 20 AWG
- Wire Rope Length
- 1 in
- Length
- 1 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Copper, Low Nickel Copper, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.