Mini Jack, Type T, Constantan; Copper
- Mfr # SMP-T-F
- Zoro # G923358353
product price:Â
$
9.19
/ea
Key Features
Includes Write-On Window
Write-On Window Included
For Sensor Technology
Thermocouple
Standards
RoHS
Body Material
Glass-Filled Nylon
Overall Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP-T-F
- Zoro #
- G923358353
- UPC #
- -
- Country of Origin
- United States
- Includes Write-On Window
- Write-On Window Included
- For Sensor Technology
- Thermocouple
- Standards
- RoHS
- Body Material
- Glass-Filled Nylon
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Body Color
- Blue
- Connection Type
- Mini Jack
- Product Type
- Jack
- Series
- SMP Series
- For Thermocouple Type
- Type T
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- Contact Material
- Constantan, Copper
- Item
- Temperature Probe Connectors & Adapters
- Includes Clamp
- No Clamp Included
Dimensions
- Overall Length
- 1 in
- For Wire Size - Maximum
- 20 AWG
- Wire Rope Length
- 1 in
- Length
- 1 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Copper, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.