Shop OMEGA
See all product information
Create Account
Mini Jack, Type T, Copper; Constantan
- Mfr # SMPW-CC-T-F
- Zoro # G823355780
product price:Â
$
9.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Wire Size - Maximum
20 AWG
Body Material
Glass-Filled Nylon
For Thermocouple Type
Type T
Includes Clamp
Clamp Included
Features
100% Top Side Assembly, Captive Cover Screws, Combination Phillips/Slot Screws, Contact Washers for Quick Connect, Internal Wire Divider, Strain Relief With Grommet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMPW-CC-T-F
- Zoro #
- G823355780
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Glass-Filled Nylon
- For Thermocouple Type
- Type T
- Includes Clamp
- Clamp Included
- Features
- 100% Top Side Assembly, Captive Cover Screws, Combination Phillips/Slot Screws, Contact Washers for Quick Connect, Internal Wire Divider, Strain Relief With Grommet
- Contact Material
- Constantan, Copper
- Series
- SMPW-CC Series
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Body Color
- Blue
- For Sensor Technology
- Thermocouple
- Includes Write-On Window
- No Write-On Window Included
- Product Type
- Jack
- Connection Type
- Mini Jack
- Standards
- RoHS
- Item
- Temperature Probe Connectors & Adapters
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 3/10 in
- Wire Rope Length
- 1 3/10 in
- Length
- 1 3/10 in
- Fits Chest Size
- 100% Top Side Assembly, Captive Cover Screws, Combination Phillips/Slot Screws, Contact Washers for Quick Connect, Internal Wire Divider, Strain Relief With Grommet
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Copper, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.