Shop OMEGA
See all product information
Create Account
Mini Plug, Type E, Chromel; Constantan
- Mfr # SMP-E-M
- Zoro # G323361830
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Write-On Window
Write-On Window Included
Connection Type
Mini Plug
For Thermocouple Type
Type E
For Sensor Technology
Thermocouple
Body Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP-E-M
- Zoro #
- G323361830
- UPC #
- -
- Country of Origin
- United States
- Includes Write-On Window
- Write-On Window Included
- Connection Type
- Mini Plug
- For Thermocouple Type
- Type E
- Item
- Temperature Probe Connectors & Adapters
- For Sensor Technology
- Thermocouple
- Body Color
- Purple
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Contact Material
- Chromel, Constantan
- Number of Pins
- 2
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- Includes Clamp
- No Clamp Included
- Pin Shape
- Flat
- Standards
- RoHS
- Product Type
- Plug
- Series
- SMP Series
- Body Material
- Glass-Filled Nylon
Dimensions
- Overall Length
- 1 3/10 in
- For Wire Size - Maximum
- 20 AWG
- Wire Rope Length
- 1 3/10 in
- Length
- 1 3/10 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Chromel, Constantan, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.