Shop OMEGA
See all product information
Create Account
Mini Plug, Type E, Chromel; Constantan
- Mfr # SMPW-E-M
- Zoro # G423353087
product price:Â
$
6.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Wire Size - Maximum
20 AWG
Product Type
Plug
Overall Length
1 3/10 in
Number of Pins
2
Series
SMPW Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMPW-E-M
- Zoro #
- G423353087
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 3/10 in
- Wire Rope Length
- 1 3/10 in
- Length
- 1 3/10 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Details
- Product Type
- Plug
- Number of Pins
- 2
- Series
- SMPW Series
- Includes Clamp
- No Clamp Included
- Standards
- RoHS
- Includes Write-On Window
- Write-On Window Included
- For Sensor Technology
- Thermocouple
- Connection Type
- Mini Plug
- Body Color
- Purple
- For Thermocouple Type
- Type E
- Body Material
- Glass-Filled Nylon
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Contact Material
- Chromel, Constantan
- Pin Shape
- Flat
- Item
- Temperature Probe Connectors & Adapters
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Chromel, Constantan, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.