Mini Plug, Type J, Blk, Constantan; Iron
- Mfr # MTP-J-M
- Zoro # G223358527
product price:Â
$
9.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Thermocouple Type
Type J
Includes Write-On Window
No Write-On Window Included
For Sensor Technology
RTD, Thermocouple
For RTD Number of Wires
3-Wire
Grounded/Ungrounded
Grounded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTP-J-M
- Zoro #
- G223358527
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Probe Connectors & Adapters
- For Thermocouple Type
- Type J
- Includes Write-On Window
- No Write-On Window Included
- For Sensor Technology
- RTD, Thermocouple
- For RTD Number of Wires
- 3-Wire
- Grounded/Ungrounded
- Grounded
- Body Material
- Glass-Filled Nylon
- Number of Pins
- 3
- Contact Material
- Constantan, Iron
- Standards
- RoHS
- Includes Clamp
- No Clamp Included
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Pin Shape
- Flat
- Product Type
- Plug
- Connection Type
- Mini Plug
- Body Color
- Black
- Features
- Combination Phillips/Slot Screws, Heavy Duty Construction
- Series
- MTP Series
Dimensions
- Overall Length
- 1 41/100 in
- For Wire Size - Maximum
- 20 AWG
- Wire Rope Length
- 1 41/100 in
- Length
- 1 41/100 in
- Fits Chest Size
- Combination Phillips/Slot Screws, Heavy Duty Construction
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Iron, Product Type Plug, Grounded/Ungrounded Grounded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.