Shop OMEGA
See all product information
Create Account
Mini Plug, Type J, Blk, Constantan; Iron
- Mfr # SMPW-CC-J-M
- Zoro # G423360269
product price:Â
$
10.15
/ea
Key Features
Connection Type
Mini Plug
Product Type
Plug
For Wire Size - Maximum
20 AWG
For Thermocouple Type
Type J
Contact Material
Constantan, Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMPW-CC-J-M
- Zoro #
- G423360269
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Probe Connectors & Adapters
- Connection Type
- Mini Plug
- Product Type
- Plug
- For Thermocouple Type
- Type J
- Contact Material
- Constantan, Iron
- Includes Clamp
- Clamp Included
- For Sensor Technology
- Thermocouple
- Includes Write-On Window
- No Write-On Window Included
- Series
- SMPW-CC Series
- Features
- 100% Top Side Assembly, Captive Cover Screws, Combination Phillips/Slot Screws, Contact Washers for Quick Connect, Internal Wire Divider, Strain Relief With Grommet
- Standards
- RoHS
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Body Color
- Black
- Number of Pins
- 2
- Body Material
- Glass-Filled Nylon
- Pin Design
- Hollow
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 7/10 in
- Wire Rope Length
- 1 7/10 in
- Length
- 1 7/10 in
- Fits Chest Size
- 100% Top Side Assembly, Captive Cover Screws, Combination Phillips/Slot Screws, Contact Washers for Quick Connect, Internal Wire Divider, Strain Relief With Grommet
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Iron, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.