Shop OMEGA
See all product information
Create Account
Mini Plug, Type K, Yel, Alumel; Chromel
- Mfr # MTP-K-M
- Zoro # G823354615
product price:Â
$
9.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Write-On Window
No Write-On Window Included
Overall Length
1 41/100 in
Includes Clamp
No Clamp Included
Pin Shape
Flat
Product Type
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTP-K-M
- Zoro #
- G823354615
- UPC #
- -
- Country of Origin
- United States
- Includes Write-On Window
- No Write-On Window Included
- Includes Clamp
- No Clamp Included
- Pin Shape
- Flat
- Product Type
- Plug
- For RTD Number of Wires
- 3-Wire
- Connection Type
- Mini Plug
- Number of Pins
- 3
- For Sensor Technology
- RTD, Thermocouple
- Grounded/Ungrounded
- Grounded
- Body Color
- Yellow
- For Thermocouple Type
- Type K
- Item
- Temperature Probe Connectors & Adapters
- Contact Material
- Alumel, Chromel
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Features
- Combination Phillips/Slot Screws, Heavy Duty Construction
- Standards
- RoHS
- Body Material
- Glass-Filled Nylon
- Series
- MTP Series
Dimensions
- Overall Length
- 1 41/100 in
- For Wire Size - Maximum
- 20 AWG
- Wire Rope Length
- 1 41/100 in
- Length
- 1 41/100 in
- Fits Chest Size
- Combination Phillips/Slot Screws, Heavy Duty Construction
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Alumel, Chromel, Product Type Plug, Grounded/Ungrounded Grounded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.