Shop OMEGA
See all product information
Create Account
Mini Plug, Type K, Yel, Alumel; Chromel
- Mfr # SMP-K-M
- Zoro # G423358464
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
RoHS
Connection Type
Mini Plug
Body Color
Yellow
Product Type
Plug
For Sensor Technology
Thermocouple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP-K-M
- Zoro #
- G423358464
- UPC #
- -
- Country of Origin
- United States
- Standards
- RoHS
- Connection Type
- Mini Plug
- Body Color
- Yellow
- Product Type
- Plug
- For Sensor Technology
- Thermocouple
- Body Material
- Glass-Filled Nylon
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- Series
- SMP Series
- Includes Clamp
- No Clamp Included
- For Thermocouple Type
- Type K
- Pin Shape
- Flat
- Contact Material
- Alumel, Chromel
- Includes Write-On Window
- Write-On Window Included
- Item
- Temperature Probe Connectors & Adapters
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Number of Pins
- 2
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 3/10 in
- Wire Rope Length
- 1 3/10 in
- Length
- 1 3/10 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Alumel, Chromel, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.