Shop OMEGA
See all product information
Create Account
Mini Plug, Type K, Yel, Alumel; Chromel
- Mfr # SMPW-CC-KI-M-NL
- Zoro # G323356515
product price:Â
$
14.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connection Type
Mini Plug
For Sensor Technology
Thermocouple
Includes Clamp
Clamp Included
Contact Material
Alumel, Chromel
For Thermocouple Type
Type K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMPW-CC-KI-M-NL
- Zoro #
- G323356515
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Probe Connectors & Adapters
- Connection Type
- Mini Plug
- For Sensor Technology
- Thermocouple
- Includes Clamp
- Clamp Included
- Contact Material
- Alumel, Chromel
- For Thermocouple Type
- Type K
- Body Color
- Yellow
- Includes Write-On Window
- No Write-On Window Included
- Product Type
- Plug
- Series
- SMPW-CC Series
- Standards
- RoHS
Description
Temperature Probe Connectors & Adapters, Contact Material Alumel, Chromel, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.