Shop OMEGA
See all product information
Create Account
Mini Plug, Type K, Yel, Alumel; Chromel
- Mfr # SMPW-K-M
- Zoro # G423359126
product price:Â
$
5.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Color
Yellow
Includes Clamp
No Clamp Included
Contact Material
Alumel, Chromel
Includes Write-On Window
Write-On Window Included
Connection Type
Mini Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMPW-K-M
- Zoro #
- G423359126
- UPC #
- -
- Country of Origin
- United States
- Body Color
- Yellow
- Includes Clamp
- No Clamp Included
- Contact Material
- Alumel, Chromel
- Includes Write-On Window
- Write-On Window Included
- Connection Type
- Mini Plug
- Number of Pins
- 2
- Series
- SMPW Series
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Pin Shape
- Flat
- Body Material
- Glass-Filled Nylon
- Product Type
- Plug
- Item
- Temperature Probe Connectors & Adapters
- For Sensor Technology
- Thermocouple
- For Thermocouple Type
- Type K
- Standards
- RoHS
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 3/10 in
- Wire Rope Length
- 1 3/10 in
- Length
- 1 3/10 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Alumel, Chromel, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.