Mini Plug, Type R; Type S, Copper
- Mfr # SMPW-R/S-M
- Zoro # G523353888
product price:Â
$
6.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Thermocouple Type
Type R, Type S
Includes Write-On Window
Write-On Window Included
Overall Length
1 3/10 in
Temperature Fahrenheit - Maximum
180 Degrees C
Contact Material
Copper, Low Nickel Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMPW-R/S-M
- Zoro #
- G523353888
- UPC #
- -
- Country of Origin
- United States
- For Thermocouple Type
- Type R, Type S
- Includes Write-On Window
- Write-On Window Included
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Contact Material
- Copper, Low Nickel Copper
- Body Material
- Glass-Filled Nylon
- Product Type
- Plug
- Body Color
- Green
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- Series
- SMPW Series
- Connection Type
- Mini Plug
- Standards
- RoHS
- For Sensor Technology
- Thermocouple
- Item
- Temperature Probe Connectors & Adapters
- Number of Pins
- 2
- Pin Shape
- Flat
- Includes Clamp
- No Clamp Included
Dimensions
- Overall Length
- 1 3/10 in
- For Wire Size - Maximum
- 20 AWG
- Wire Rope Length
- 1 3/10 in
- Length
- 1 3/10 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Copper, Low Nickel Copper, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.