Shop OMEGA
See all product information
Create Account
Multipin Body, Blk, Thermocouple Alloy
- Mfr # MTC-12-MC
- Zoro # G823361644
product price:Â
$
122.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Contact Material
Thermocouple Alloy
For Sensor Technology
Thermocouple
Series
MTC Series
Body Color
Black
Temperature Fahrenheit - Maximum
200 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC-12-MC
- Zoro #
- G823361644
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Probe Connectors & Adapters
- Contact Material
- Thermocouple Alloy
- For Sensor Technology
- Thermocouple
- Series
- MTC Series
- Body Color
- Black
- Temperature Fahrenheit - Maximum
- 200 Degrees C
- Standards
- RoHS
- Product Type
- Multipin Connector Bodies
- Features
- Air and Moisture Resistant Connection, Threaded Coupling
- Number of Pins
- 12
- Includes Clamp
- No Clamp Included
- Includes Write-On Window
- No Write-On Window Included
- Body Material
- Aluminum
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Fits Chest Size
- Air and Moisture Resistant Connection, Threaded Coupling
Description
Temperature Probe Connectors & Adapters, Body Material Aluminum, Contact Material Thermocouple Alloy, Product Type Multipin Connector Bodies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.