Pad, EVA, 45-1/2 in. L x 17-7/8 in. W
Mfr # 85001
Zoro # G3881346
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Material
Foam
Features
(21) LED Lights
Color
Black
Width
17 7/8 in
Backing
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85001
Zoro #
G3881346
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
17 7/8 in
Length
45 1/2 in
Thickness
3 in
Overall Width
17 7/8 in
Overall Length
45 1/2 in
Details
Item
Kneeling Pad
Material
Foam
Features
(21) LED Lights
Color
Black
Backing
None
Edges
Round
Application
For Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, Can Be Used Indoors When Kneeling On Tile, Carpeting, Wood, Concrete or Metal Grating
Edge Shape
Round
Handle Type
Cutout Handle
Includes Handle
Handle Included
Description
Kneeling Pad, Overall Length 45 1/2 in, Overall Width 17 7/8 in, Thickness 3 in, Color Black, Features (21) LED Lights, Handle Type Cutout Handle, Backing Material Not Applicable, Edge Shape Round, Includes Handle Handle Included, Material Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.