Shop OMEGA
See all product information
Create Account
Pin, Hollow, Type E; K, White, Chromel
- Mfr # HPC-CH-P
- Zoro # G623356680
product price:Â
$
232.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Thermocouple Type
Type E, Type K
For Wire Size - Maximum
20 AWG
Standards
RoHS
Number of Sockets Included
20
Product Type
Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPC-CH-P
- Zoro #
- G623356680
- UPC #
- -
- Country of Origin
- United States
- For Thermocouple Type
- Type E, Type K
- Standards
- RoHS
- Item
- temperature probes and components-new
- Number of Sockets Included
- 20
- Product Type
- Pin
- Series
- HPC Series
- Contact Alloy Type
- Chromel
- Color
- White
- Body Material
- Copper
- Number of Pins Included
- 20
- Temperature Rating - Maximum
- 200 Degrees C
- Wire Color
- White
Dimensions
- For Wire Size - Maximum
- 20 AWG
- For Wire Size - Minimum
- 24 AWG
Description
Pin, Hollow, Type E; K, White, Chromel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.