Shop OMEGA
Create Account
Pipe Plug Thermistor Probe, Stripped Leads, -80 degC to 100 degC, 0.2 degC, 0.25 " x 0.5 " Probe, 8
- Mfr # TH-44006-1/8NPT-80
- Zoro # G824279184
product price:Â
$
234.99
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
- TH-44006-1/8NPT-80
- Zoro #
- G824279184
- UPC #
- -
- Country of Origin
- United States
Description
* Ideal for Use in Pressure Vessel Applications 2500 PSI (172 Bar) Max. * Maximum Temperature 150DegC (302DegF) or 75DegC (167DegF) Depending on Option Selected. * 6mm Diameter Sheath with 1/4 or 1/8NPT Mounting Thread Standard Sheath and Plug are 300 Series Stainless Steel * 2 Meter (80') #26AWG Stranded, PFA Insulated and Jacketed, SST Braided Cable Standard (Other Lengths Available Upon Request)
Restrictions
This item has been restricted from sale in the following states:
CA