Plug, Type K, Yel, Alumel; Chromel
- Mfr # OTP-K-M
- Zoro # G723357105
product price:Â
$
15.75
/ea
Key Features
Pin Shape
Round
For RTD Number of Wires
3-Wire
Includes Clamp
No Clamp Included
Standards
RoHS
For Wire Size - Maximum
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OTP-K-M
- Zoro #
- G723357105
- UPC #
- -
- Country of Origin
- United States
- Pin Shape
- Round
- For RTD Number of Wires
- 3-Wire
- Includes Clamp
- No Clamp Included
- Item
- Temperature Probe Connectors & Adapters
- Standards
- RoHS
- Series
- OTP Series
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Body Material
- Glass-Filled Nylon
- Contact Material
- Alumel, Chromel
- For Thermocouple Type
- Type K
- For Sensor Technology
- RTD, Thermocouple
- Number of Pins
- 3
- Body Color
- Yellow
- Product Type
- Plug
- Includes Write-On Window
- No Write-On Window Included
- Features
- Combination Phillips/Slot Screws, High-Impact Construction
Dimensions
- For Wire Size - Maximum
- 14 AWG
- Overall Length
- 1 9/10 in
- Wire Rope Length
- 1 9/10 in
- Length
- 1 9/10 in
- Fits Chest Size
- Combination Phillips/Slot Screws, High-Impact Construction
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Alumel, Chromel, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.