Pressure Transmitters with Display, Sanitary, Rangeable, Compound Gauge, -15 psi to 150 psi, 0.2 %,
- Mfr # PX3005K02-150GI
- Zoro # G124257011
product price:Â
$
2,409.99
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
- PX3005K02-150GI
- Zoro #
- G124257011
- UPC #
- -
- Country of Origin
- Unknown
Description
* Pressure Transducer for Sanitary or CIP (Clean-in-Place) Applications * Meets 3-A sanitary standards for food, beverage, dairy, and pharmaceutical applications * IP67 316 SS enclosure protects against harsh environments * 5 digit display for easy monitoring
Restrictions
This item has been restricted from sale in the following states:
CA