RTD, 120in, 3W, Copper; Nickel; PFA
- Mfr # SA1-RTD-120
- Zoro # G423359102
product price:Â
$
199.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Media Type
Air, Water
Cable Material
Copper; Nickel; PFA
Minimum Temperature °F
-100 Degrees F
Connector Type
Bare Wire
Cable Length
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA1-RTD-120
- Zoro #
- G423359102
- UPC #
- -
- Country of Origin
- United States
- For Media Type
- Air, Water
- Cable Material
- Copper; Nickel; PFA
- Minimum Temperature °F
- -100 Degrees F
- Item
- Long-Life & High-Accuracy RTD Probes
- Connector Type
- Bare Wire
- Minimum Temperature °C
- -73 Degrees C
- Maximum Temperature (°C)
- 260 Degrees C
- Maximum Temperature (°F)
- 500 Degrees F
- Number of Wires
- 3-Wire
- Resistance
- 100 ohm
- Accuracy
- +/-0.15 Degrees C at 0 Degrees C
- Element Accuracy Class
- Class A
- Response Time
- Less Than0.9 sec (In Water Immersion); Less Than2 sec (On a Hot Plate)
Dimensions
- Cable Length
- 120 in
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 3-Wire, Not Applicable, Bare Wire, Cable Material Copper; Nickel; PFA, Cable Length 120 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.