RTD Probe, 1m, 4W, Silicone Rubber
- Mfr # PRMAG-2-100-A-S-1M
- Zoro # G723356481
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Wire Leads
Cable Material
Silicone Rubber
Element Accuracy Class
Class A
For Media Type
Air, Water
Number of Wires
4-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRMAG-2-100-A-S-1M
- Zoro #
- G723356481
- UPC #
- -
- Country of Origin
- United Kingdom
- Connector Type
- Wire Leads
- Cable Material
- Silicone Rubber
- Element Accuracy Class
- Class A
- For Media Type
- Air, Water
- Number of Wires
- 4-Wire
- Maximum Temperature (°C)
- 200 Degrees C
- Item
- Long-Life & High-Accuracy RTD Probes
- Resistance
- 100 ohm
- Minimum Temperature °C
- 0 Degrees C
Dimensions
- Cable Length
- 1 m
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 4-Wire, Not Applicable, Wire Leads, Cable Material Silicone Rubber, Cable Length 1 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.