Shop OMEGA
Create Account
RTD Utility Handle Probe, -200 degC to 600 degC, Class A, 0.062 " x 6 " Probe, 60 " Cable, 28 AWG,
- Mfr # PR-16-2-100-1/16-6-E-HH804
- Zoro # G224263400
product price:Â
$
445.99
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
- PR-16-2-100-1/16-6-E-HH804
- Zoro #
- G224263400
- UPC #
- -
- Country of Origin
- United States
Description
* Long handle with strain relief for easy-grip * Low temperature range: -50 to 250DegC (-58 to 482DegF) * High temperature range: -50 to 450DegC (-58 to 842DegF) * Extreme temperature range: -200 to 600DegC (-328 to 1112DegF)
Restrictions
This item has been restricted from sale in the following states:
CA