Temperature Probe, 3 ft, Phono

  • Mfr # WD-35626-50
  • Zoro # G4699082
product price: 
$
95.35
/ea

Key Features

Sensor Type
Thermistor
Temp. Range (F)
40 Degrees to 257 Degrees F
Temp. Range (C)
-40 Degrees to 125 Degrees
Probe Length
4.5 in
Primary Measuring Element
Thermistor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WD-35626-50
Zoro #
G4699082
UPC #
-
Country of Origin
Singapore
Item
Immersion Temperature Probe
Sensor Type
Thermistor
Temp. Range (F)
40 Degrees to 257 Degrees F
Temp. Range (C)
-40 Degrees to 125 Degrees
Primary Measuring Element
Thermistor
Probe Temp. Measuring Element
Thermistor
Probe Connector
Phono
Probe Connection Type
Phono
Probe Contact Material
316 Stainless Steel
Accuracy
+/-0.4 Degrees F/0.2 Degrees C
Use
Air or Liquids
For Use With
Acorn(R) Temp 5
Calibration Certificate
NIST
Process Connection
1/4 in NPT, Compression Fitting
Temperature Measuring Element
Thermistor
Probe Material
316 Stainless Steel
Includes
4.5 in Thermistor Probe with Integral Handle and 3 ft Cable (Mfr. No. WD-35626-50), Rubber Boot, (4) AAA Batteries and Instruction Manual
For Air
Yes
Probe Bend
Straight
Maximum Temperature C
125 Degrees C
Process Mounting
1/4 in NPT Compression Fitting
Maximum Temperature F
257 Degrees F
Temperature Range
-40 Degrees to 257 Degrees F/-40 Degrees to 125 Degrees C
Handle Type
Straight
Minimum Temperature C
-40 Degrees C
Handle Material
ABS Plastic
For Application
Air, Gas
Connector Type
Phono
Minimum Temperature F
-40 Degrees F
For Liquids and Gels
Yes
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °F
257 Degrees F
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °C
125 Degrees C
Number of Wires
2-Wire
Maximum Temperature (°C)
125 Degrees C
Resistance
100,000 ohm
Maximum Temperature (°F)
257 Degrees F
Cable Material
PVC
For Media Type
Air, Liquids and Gels
Probe Sheath Material
304 Stainless Steel

Dimensions

Probe Length
4.5 in
Probe Wire Length
3 ft
Wire Length
3 ft.
Probe Size
4 1/2 in
Cable Length
3 ft
Probe Diameter
0.125 in

Description

Immersion Temperature Probe, Resistance 100,000 ohm, For Application Air, Gas, 1/4 in NPT Compression Fitting, Phono, Cable Length 3 ft, Cable Material PVC, Sensor Type Thermistor, -40 Degrees to 257 Degrees F/-40 Degrees to 125 Degrees C

Ratings & reviews