Service Jack, Long Chassis, 5 tons
- Mfr # 22051C
- Zoro # G9317071
product price:Â
$
2,410.99
/ea
Key Features
Lifting Capacity
5 Tons
Handle Length
47 1/4 in
Material
Steel (Frame)
Features
Type
Long Chassis Service Jack with Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22051C
- Zoro #
- G9317071
- UPC #
- -
- Country of Origin
- China
- Lifting Capacity
- 5 Tons
- Item
- Service Jack
- Material
- Steel (Frame)
- Features
- Type
- Long Chassis Service Jack with Air
- Body Material
- Steel
- Power Source
- Air/Manual
- Lifting Actuator
- Manual Handle
- Load Capacity
- 5 ton
- Jack Type
- Service Jack
- Power Source - TS Only
- Air/Mechanical
Dimensions
- Handle Length
- 47 1/4 in
- Overall Width
- 18 1/4 in
- Extended Height
- 27 1/4 in
- Minimum Height
- 7 in
Description
Service Jack, Jack Type Service Jack, Load Capacity 5 ton, Body Material Steel, Lifting Actuator Manual Handle, Power Source Air/Manual, Minimum Height 7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.