Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shielded Cable, 100 ft L, Green Jacket

  • Mfr # TX4-100

  • Zoro # G322785323


product price: $89.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX4-100
Zoro #
G322785323
UPC #
-
Country of Origin
United States

Description

Shielded Cable, Cable Length 100 ft, Fire Rating Not Applicable, Number of Strands 4, Conductor Gauge 24 AWG, Insulation Material PVC, Jacket Color Green, Jacket Material Aluminum-Polyester, Shielded Shielded, Shielding Material Aluminum-Polyester, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 4.8 mm, Package Type Spool, Application Instrumentation Systems, Maximum Voltage Rating Not Applicable, Number of Pairs Not Applicable, Product Type Communication Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.