Socket, Hollow, Type J, Black, Iron
- Mfr # HPC-IR-P
- Zoro # G923355086
product price:Â
$
210.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Material
Copper
Number of Pins Included
20
Series
HPC Series
Color
Black
For Wire Size - Maximum
20 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPC-IR-P
- Zoro #
- G923355086
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Copper
- Number of Pins Included
- 20
- Series
- HPC Series
- Color
- Black
- Item
- temperature probes and components-new
- Number of Sockets Included
- 20
- Product Type
- Socket
- Standards
- RoHS
- Temperature Rating - Maximum
- 200 Degrees C
- Contact Alloy Type
- Iron
- For Thermocouple Type
- Type J
- Wire Color
- Black
Dimensions
- For Wire Size - Maximum
- 20 AWG
- For Wire Size - Minimum
- 24 AWG
Description
Socket, Hollow, Type J, Black, Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.