Socket, Solid, Type T, Red, Copper
- Mfr # MTC-CU-S
- Zoro # G123353271
product price:Â
$
59.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Red
Temperature Rating - Maximum
200 Degrees C
Product Type
Socket
For Thermocouple Type
Type T
Contact Alloy Type
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC-CU-S
- Zoro #
- G123353271
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
- Temperature Rating - Maximum
- 200 Degrees C
- Product Type
- Socket
- For Thermocouple Type
- Type T
- Contact Alloy Type
- Copper
- Number of Sockets Included
- 1
- Body Material
- Copper
- Series
- MTC Series
- Standards
- RoHS
- Number of Pins Included
- 1
- Item
- temperature probes and components-new
- Wire Color
- Red
Description
Socket, Solid, Type T, Red, Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.