Shop OMEGA
See all product information
Create Account
Socket, Type E; Type K, White, Chromel
- Mfr # MTC-CH-S
- Zoro # G823354530
product price:Â
$
69.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Thermocouple Type
Type E, Type K
Number of Pins Included
1
Number of Sockets Included
1
Color
White
Body Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC-CH-S
- Zoro #
- G823354530
- UPC #
- -
- Country of Origin
- United States
- For Thermocouple Type
- Type E, Type K
- Item
- temperature probes and components-new
- Number of Pins Included
- 1
- Number of Sockets Included
- 1
- Color
- White
- Body Material
- Copper
- Standards
- RoHS
- Temperature Rating - Maximum
- 200 Degrees C
- Product Type
- Socket
- Series
- MTC Series
- Contact Alloy Type
- Chromel
- Wire Color
- White
Description
Socket, Type E; Type K, White, Chromel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.