Spade Lug, Type K, Alumel
- Mfr # SLAL-20
- Zoro # G323352531
product price:Â
$
77.85
/ea
Key Features
Features
Color-Coded to Calibration Type, Combination Phillips/Slot Screws
Product Type
Spade Lug
Series
SL Series
Contact Material
Alumel
Body Color
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLAL-20
- Zoro #
- G323352531
- UPC #
- -
- Country of Origin
- United States
- Features
- Color-Coded to Calibration Type, Combination Phillips/Slot Screws
- Product Type
- Spade Lug
- Series
- SL Series
- Contact Material
- Alumel
- Body Color
- None
- Temperature Fahrenheit - Maximum
- 220 Degrees C
- Includes Write-On Window
- No Write-On Window Included
- Item
- Temperature Probe Connectors & Adapters
- Standards
- RoHS
- For Thermocouple Type
- Type K
- Includes Clamp
- No Clamp Included
- For Sensor Technology
- Thermocouple
- Body Material
- Glass-Filled Nylon
Dimensions
- Overall Length
- 63/100 in
- For Wire Size - Maximum
- 16 AWG
- Wire Rope Length
- 63/100 in
- Length
- 63/100 in
- Fits Chest Size
- Color-Coded to Calibration Type, Combination Phillips/Slot Screws
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Alumel, Product Type Spade Lug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.