Shop OMEGA
Create Account
Spring Loaded RTD Sensor, M12 CONN, -50 degC to 500 degC, Class A, 1/2 " NPT M, 0.25 " x 6 " Probe,
- Mfr # PR-26SL-3-100-A-0600-M12-1
- Zoro # G724277594
product price:Â
$
425.99
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
- PR-26SL-3-100-A-0600-M12-1
- Zoro #
- G724277594
- UPC #
- -
- Country of Origin
- United States
Description
* 4-Wire, Class-A Pt100 RTDs Can be Used with 2, 3 or 4-Wire Systems * Temperature Range: -50 to 500DegC (-58 to 932 DegF) (250DegC (482 DegF) Max at Connector) * M12 A-Coded Male Connectors for Easy Installation, 2 Wiring Arrangements Available * Fits All Standard 0.260' Bore Thermowells (Sold Separately)
Restrictions
This item has been restricted from sale in the following states:
CA