Shop WINTERS
See all product information
Create Account
Thermowell, UNF, Brass, Male
- Mfr # TAS64LF
- Zoro # G7541344
product price:Â
$
61.15
/ea
Key Features
Internal Thread Size
3/4"-16 UNF
Process Connection
3/4 in MNPT
Insertion Length
1 1/4 in
Material
Brass
Neck Extension
4.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAS64LF
- Zoro #
- G7541344
- UPC #
- 628311003598
- Country of Origin
- China
- Item
- Threaded Thermowell
- Process Connection
- 3/4 in MNPT
- Material
- Brass
- Neck Extension
- 4.4 in
- NSF Certified
- Yes
- Thermowell Type
- Threaded
- Application
- Boilers, Heating, Hot Water Lines, HVAC
- Maximum Operating Temperature
- 400 Degrees F/204 Degrees C
- NSF Rated
- Yes
- For Thermometer Thread Type
- UNF
- For Thermometer Thread Connection
- 3/4"-16 UNF
- Food Safe
- Yes
- Includes Lagging
- No
- Thread Type
- NPT
- Includes Cap and Chain
- No
- Thread Gender
- Male
- Shank Type
- Straight
- Maximum Operating Pressure
- 710 psi
- Compatible Series
- TAS-LF
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Internal Thread Size
- 3/4"-16 UNF
- Insertion Length
- 1 1/4 in
- Shank Dia.
- 0.5 in
- Bore Dia.
- 0.41 in
- For Stem Length
- 1 7/8 in
- For Stem Diameter
- 1/2 in
- Thread Size
- 3/4 in
- For Thermometer Thread Size
- 3/4 in
Description
Threaded Thermowell, Shank Type Straight, 3/4 in MNPT, Brass, Insertion Length 1 1/4 in, Thermowell Type Threaded, Maximum Operating Temperature 400 Degrees F/204 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.