Shop OMEGA
Create Account
Spring Loaded RTD Sensor, M12 CONN, -50 degC to 500 degC, Class A, 1/2 " NPT M, 0.25 " x 9 " Probe,
- Mfr # PR-31SL-3-100-A-0900-M12-1
- Zoro # G624257900
product price:Â
$
272.99
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
- PR-31SL-3-100-A-0900-M12-1
- Zoro #
- G624257900
- UPC #
- -
- Country of Origin
- United States
Description
* 4-Wire, Class-A Pt100 RTDs Can be Used with 2, 3 or 4-Wire Systems * Temperature Range: -50 to 500DegC (-58 to 932 DegF)(250DegC (482 DegF) Max at Connector) * M12 A-Coded Male Overmolded Connectors for Easy Installation, 2 Wiring Arrangements Available * Fits All Standard 0.260' Bore Thermowells (Sold Separately)
Restrictions
This item has been restricted from sale in the following states:
CA